Buy more than* S$200* and get FREE SHIPPING

  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin

Engmill tempering that uses Resin CPS2004

Item.#
09511232
Mfr.#
CPS2004
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
2014 TRUSCO Published Page
1-0632
Outside Diameter D (phi mm)
0.4
TRUSCO Part Number
286-5939
Blade Length l (mm)
1.2
Shank Diameter (phi mm)
4