Buy more than* S$200* and get FREE SHIPPING

  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin

Engmill tempering that uses Resin CPS2005

Item.#
09511241
Mfr.#
CPS2005
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
TRUSCO Part Number
286-5947
Blade Length l (mm)
1.5
Shank Diameter (phi mm)
4
2014 TRUSCO Published Page
1-0632
Outside Diameter D (phi mm)
0.5