Buy more than* S$200* and get FREE SHIPPING

  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin

Engmill tempering that uses Resin CPS2010

Item.#
09511293
Mfr.#
CPS2010
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Overall Length L (mm)
50
Outside Diameter D (phi mm)
1.0
TRUSCO Part Number
430-3032
Shank Taper Angle Bta (Deg)
16
Blade Length l (mm)
3
Shank Diameter (phi mm)
4