Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin

Engmill tempering that uses Resin CPS2030SS

Item.#
09511354
Mfr.#
CPS2030SS
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
2014 TRUSCO Published Page
1-0632
Outside Diameter D (phi mm)
3
TRUSCO Part Number
286-6048
Blade Length l (mm)
4.5
Shank Diameter (phi mm)
3