Buy more than* S$200* and get FREE SHIPPING

  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin
  • Engmill tempering that uses Resin

Engmill tempering that uses Resin CPS2040SS

Item.#
09511381
Mfr.#
CPS2040SS
Package Qty.
1PC
Ship pack of
1
45.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
TRUSCO Part Number
286-6064
Overall Length L (mm)
60
Blade Length l (mm)
6
Shank Diameter (phi mm)
4
Shank Taper Angle Bta (Deg)
-
2014 TRUSCO Published Page
1-0632
Outside Diameter D (phi mm)
4