Buy more than* S$200* and get FREE SHIPPING

  • Fixed for O And S Type, Nbr

Fixed for O And S Type, Nbr S12

by NOK
4.74 (50)
Item.#
09511722
Mfr.#
S12
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
Wire Diameter (phi mm)
1.5+/-0.1
Inner Diameter (phi mm)
11.5
Type
For S type fixation
NOK Number
CO0509A
Hardness
70(+/-5)degree
Material
NBR (nitrile rubber)
Customer Reviews
5 star 41
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.74
50 Customer Reviews
The reviews are automatic translation.
When fishing rod maintenance
5
From Japan
On 2018-04-16 21:10:33
As a result of examining the size, I reached this part, it was perfect size.
This review is about item#9511844.
Leak tightness
5
From Japan
On 2018-03-11 21:14:33
I used it for a leak-proof. It is good that the performance is high.
This review is about item#9512212.
Motorcycle also repaired
5
From Japan
On 2018-03-03 10:34:36
It is oil resistant and is used as a substitute at about one fifth of genuine parts. Because it is a rubber part, it is more economical to exchange every opportunity than to use genuine old parts carefully, and there is no trouble due to deterioration.
This review is about item#9512237.
For hermetic sealing of machine
5
From Japan
On 2018-03-01 08:03:11
Since you can check the size on the site, you can rest assured that many types of products can be confirmed on the screen without making an order mistake so it is safe. I always appreciate it.
This review is about item#09512291.
WA Gaba magazine gas leak repair
5
From Japan
On 2018-02-20 15:03:33
I was able to fix it much cheaper than the manufacturer.
This review is about item#09512115.
Work parts for industrial high school work.
5
From Japan
On 2018-01-29 17:59:04
I purchased it because it is compatible with small lot and kind.
This review is about item#9512081.
On occasion maintenance
5
From Japan
On 2018-01-20 15:22:09
I used it for replacing old goods. Currently, it is running without problems.
This review is about item#9511826.
Used for LED light
3
From Japan
On 2017-12-06 00:05:51
Unfortunately I used it for o-ring of LED light but unfortunately the wire diameter can not be used with ss size
This review is about item#9511896.
To repair toy gun
5
From Japan
On 2017-12-02 19:27:07
Toy gun (due to gas leaks in gas magazine magazine) Purchased for repair. It is saved because it can purchase from 1 piece. Today the repair is completed.
This review is about item#9512045.
DT 125 repair 35 years ago
5
From Japan
On 2017-11-06 22:55:20
I was able to finally find compatible products with various sizes abundantly. I did not sell it at home centers etc. I was saved.
This review is about item#9511941.