Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fixed for O And S Type, Nbr

Fixed for O And S Type, Nbr S120

by NOK
4.76 (54)
Item.#
09511747
Mfr.#
S120
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
NOK Number
CO0558A
Hardness
70(+/-5)degree
Material
NBR (nitrile rubber)
Type
For S type fixation
Wire Diameter (phi mm)
2.0+/-0.1
Inner Diameter (phi mm)
119.5
Customer Reviews
5 star 45
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.76
54 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-03 11:15:29
Same as denying Japanese industrial products if this product is useless
This review is about item#9511853.
Repair of air nail guns
5
From Japan
On 2018-05-31 05:34:42
I will always use it for repairing various tools. It can be found by searching any packing, so it is very useful!
This review is about item#09511826.
Bicycle tank cap mounting
5
From Japan
On 2018-05-28 14:59:14
If the manufacturer is genuine one will make 162 yen, but this is 30 yen. It is safe because it is an oil resistant type.
This review is about item#9511652.
Carburetor repair
5
From Japan
On 2018-04-24 21:04:39
I used it for repairing the carburetor. Size setting was abundant too and it was saved.
This review is about item#9512212.
When fishing rod maintenance
5
From Japan
On 2018-04-16 21:10:33
As a result of examining the size, I reached this part, it was perfect size.
This review is about item#9511844.
Leak tightness
5
From Japan
On 2018-03-11 21:14:33
I used it for a leak-proof. It is good that the performance is high.
This review is about item#9512212.
Motorcycle also repaired
5
From Japan
On 2018-03-03 10:34:36
It is oil resistant and is used as a substitute at about one fifth of genuine parts. Because it is a rubber part, it is more economical to exchange every opportunity than to use genuine old parts carefully, and there is no trouble due to deterioration.
This review is about item#9512237.
For hermetic sealing of machine
5
From Japan
On 2018-03-01 08:03:11
Since you can check the size on the site, you can rest assured that many types of products can be confirmed on the screen without making an order mistake so it is safe. I always appreciate it.
This review is about item#09512291.
WA Gaba magazine gas leak repair
5
From Japan
On 2018-02-20 15:03:33
I was able to fix it much cheaper than the manufacturer.
This review is about item#09512115.
Work parts for industrial high school work.
5
From Japan
On 2018-01-29 17:59:04
I purchased it because it is compatible with small lot and kind.
This review is about item#9512081.