Buy more than* S$200* and get FREE SHIPPING

  • Fixed for O And S Type, Nbr

Fixed for O And S Type, Nbr S14

by NOK
4.70 (43)
Item.#
09511792
Mfr.#
S14
Package Qty.
1PC
Ship pack of
1
0.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
NOK Number
CO0511A
Hardness
70(+/-5)degree
Material
NBR (nitrile rubber)
Type
For S type fixation
Wire Diameter (phi mm)
1.5+/-0.1
Inner Diameter (phi mm)
13.5
Customer Reviews
5 star 34
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.70
43 Customer Reviews
The reviews are automatic translation.
Used for LED light
3
From Japan
On 2017-12-06 00:05:51
Unfortunately I used it for o-ring of LED light but unfortunately the wire diameter can not be used with ss size
This review is about item#9511896.
To repair toy gun
5
From Japan
On 2017-12-02 19:27:07
Toy gun (due to gas leaks in gas magazine magazine) Purchased for repair. It is saved because it can purchase from 1 piece. Today the repair is completed.
This review is about item#9512045.
DT 125 repair 35 years ago
5
From Japan
On 2017-11-06 22:55:20
I was able to finally find compatible products with various sizes abundantly. I did not sell it at home centers etc. I was saved.
This review is about item#9511941.
Hand shower head repair
5
From Japan
On 2017-10-16 18:59:05
It fits perfectly. Because the ring got stuck with multiple heads.
This review is about item#9511896.
Repair of gas gun
5
From Japan
On 2017-10-11 15:21:27
I used it for the O ring of the rear end of the floating valve of Western Arms. It was perfect.
This review is about item#9511686.
Motorbike restoration
5
From Japan
On 2017-10-02 19:40:52
I used it as a seal in the fuel cock. I'm a bit too thick or my cook is getting harder but I will see how it is going. If you do not understand, I will buy a little thin one so I will try that. Because unit price is cheap, we can buy a lot and try it.
This review is about item#9511932.
Car Maintenance
5
From Japan
On 2017-07-02 15:57:09
Monotaro is thankful for delivering even one order. There is a certain merchant claiming that even one piece is free for shipping, but I will take the commission for the reason I do not understand the translation. I can not forgive them.
This review is about item#9512167.
Packing of water purifier
5
From Japan
On 2017-06-22 16:59:18
O - ring that was in the old type water purifier cartridge receiving part was broken by deterioration, and I was looking for it. In the home center, the wire diameter was 2.4 mm which was the lowest and it was scraped by me, but it did not work, I found out this. It is perfect for linear 1.5 mm, and there is no water leak. It was good that we could also purchase reserve.
This review is about item#9511844.
Power generator function
5
From Japan
On 2017-06-14 16:28:01
Thank you for your prompt delivery. It was functional enough.
This review is about item#9511871.
During machine maintenance
5
From Japan
On 2017-06-07 23:32:17
When overhauling the machine Replace the O ring. It is easy to organize because it is contained in a bag with one piece and one piece number written, but I would like you to enlarge the letters a little more.
This review is about item#9511871.