Buy more than* S$200* and get FREE SHIPPING

  • Fixed for O And S Type, Nbr

Fixed for O And S Type, Nbr S24

by NOK
4.65 (31)
Item.#
09511896
Mfr.#
S24
Package Qty.
1PC
Ship pack of
1
0.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
100
NOK Number
CO0518A
Hardness
70(+/-5)degree
Material
NBR (nitrile rubber)
Type
For S type fixation
Wire Diameter (phi mm)
2.0+/-0.1
Inner Diameter (phi mm)
23.5
Customer Reviews
5 star 23
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.65
31 Customer Reviews
The reviews are automatic translation.
Repair of the air cylinder
5
From Japan
On 2017-03-12 11:04:20
Air leakage of the cylinder was fix it immediately. Thin fixing, such as the G series was saved because quite not a do-it-yourself store.
This review is about item#9511853.
Repair of the bike
5
From Japan
On 2016-10-19 18:49:02
Genuine parts only are in the bag manufacturer, it will be the price of the same thing many times. Typical of is the bearing and books etc., but what you want to take advantage of the wise general-purpose products.
This review is about item#9512237.
Maruzen MP5K magazine bottom packing
5
From Japan
On 2016-10-04 16:14:28
The S22 is was perfect to Maruzen MP5K magazine bottom packing. Since the out-of-print of the product repair, was saved there is a perfect O-ring. When ordering an O-ring, item I think is shipping only a small Do good and a little more become somehow.
This review is about item#9511871.
Repair of the tire changer
5
From Japan
On 2016-09-29 18:15:12
Currently also in use. Is a low price without any problems.
This review is about item#9511835.
Production of radio-controlled parts
3
From Japan
On 2016-09-06 17:19:05
This was tried using anything or until you do not have a problem durability. It will be saved if there is also a thin type of wire diameter.
This review is about item#9511941.
Attachment to the automobile parts
4
From Japan
On 2016-08-31 19:06:20
Size we can use without any problem because it was to confirm in advance. After, it is a sight to see in the future of durability
This review is about item#9511914.
For power transmission of small devices
5
From Japan
On 2016-05-31 21:35:57
Perfect size which was required was revived equipment available and inexpensive.
This review is about item#09511993.
Building repair
5
From Japan
On 2016-02-02 10:50:58
Vanity stop cock packing had expired. Model number is unknown, not found and was looking for a similar product in the do-it-yourself store 3 store .... But, there was to Monotarou! Order because the size is good. After the commodity arriving, was fitted snugly Once you try to immediately exchange. Deep emotion!! It is reliable I there always what you want!
This review is about item#09511993.
Packing replacement hydraulic ram of the drain
5
From Japan
On 2015-12-18 01:15:48
Since the domestic as well by opening and closing the drain many times, you can re-use with confidence.
This review is about item#09512115.
Parts replacement of Sabage
5
From Japan
On 2015-12-10 16:13:09
There was no particular problem
This review is about item#09511844.