The reviews are automatic translation.
Carburetor repair
From Japan
On 2018-04-24 21:04:39
I used it for repairing the carburetor. Size setting was abundant too and it was saved.
When fishing rod maintenance
From Japan
On 2018-04-16 21:10:33
As a result of examining the size,
I reached this part, it was perfect size.
Leak tightness
From Japan
On 2018-03-11 21:14:33
I used it for a leak-proof. It is good that the performance is high.
Motorcycle also repaired
From Japan
On 2018-03-03 10:34:36
It is oil resistant and is used as a substitute at about one fifth of genuine parts. Because it is a rubber part, it is more economical to exchange every opportunity than to use genuine old parts carefully, and there is no trouble due to deterioration.
For hermetic sealing of machine
From Japan
On 2018-03-01 08:03:11
Since you can check the size on the site, you can rest assured that many types of products can be confirmed on the screen without making an order mistake so it is safe. I always appreciate it.
WA Gaba magazine gas leak repair
From Japan
On 2018-02-20 15:03:33
I was able to fix it much cheaper than the manufacturer.
Work parts for industrial high school work.
From Japan
On 2018-01-29 17:59:04
I purchased it because it is compatible with small lot and kind.
On occasion maintenance
From Japan
On 2018-01-20 15:22:09
I used it for replacing old goods.
Currently, it is running without problems.
Used for LED light
From Japan
On 2017-12-06 00:05:51
Unfortunately I used it for o-ring of LED light but unfortunately the wire diameter can not be used with ss size
To repair toy gun
From Japan
On 2017-12-02 19:27:07
Toy gun (due to gas leaks in gas magazine magazine) Purchased for repair. It is saved because it can purchase from 1 piece. Today the repair is completed.