Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stopper for Heavy Casters, Rubber Wheels

Stopper for Heavy Casters, Rubber Wheels HJ-100RB-S

Item.#
09512501
Mfr.#
HJ-100RB-S
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Dimensions F1xF2 (mm)
108x108
Attachment Pitch (mm) (P1xP2)
80x80
Attachment Height H (mm)
144
Brake
Available
Material (Wheel)
Rubber wheel (with bearings)
Shape
Universal Car S
Eccentricity E (mm)
35
Eccentricity E (mm)
35
Mounting Hole Diameter (phi mm)
11.0
Stopper
Available
Plate Size (mm)
108x108
Allowable Load (kg)
200
Shaft Diameter (phi mm)
12
Wheel Diameter D (phi mm)
100
Attachment Bore Diameter d (mm)
11