Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stopper for Heavy Casters, Rubber Wheels

Stopper for Heavy Casters, Rubber Wheels HJ-130RB-S

Item.#
09512517
Mfr.#
HJ-130RB-S
Package Qty.
1PC
Ship pack of
1
90.88 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
40
Attachment Bore Diameter d (mm)
11
Plate Dimensions F1xF2 (mm)
108x108
Attachment Height H (mm)
177
Stopper
There
Brake
Yu
Material (Wheel)
Rubberwheel(bearinginput)
Allowable Load (kg)
250
Shape
SwivelS
Shaft Diameter (phi mm)
20
Attachment Pitch (mm) (P1xP2)
80x80
Mounting Hole Diameter (phi mm)
11
Plate Size (mm)
108x108
Wheel Diameter D (phi mm)
130
Eccentricity E (mm)
40