Buy more than* S$200* and get FREE SHIPPING

  • Stopper for Heavy Casters, Rubber Wheels

Stopper for Heavy Casters, Rubber Wheels HJ-150RB-S

Item.#
09512526
Mfr.#
HJ-150RB-S
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
45
Mounting Hole Diameter (phi mm)
11.0
Stopper
There
Plate Size (mm)
120x120
Allowable Load (kg)
300
Shaft Diameter (phi mm)
20
Eccentricity E (mm)
45
Plate Dimensions F1xF2 (mm)
120x120
Attachment Pitch (mm) (P1xP2)
90x90
Attachment Height H (mm)
198
Brake
Yu
Material (Wheel)
Rubber wheel (bearing input)