Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stopper for Heavy Castors, Rubber Wheels

Stopper for Heavy Castors, Rubber Wheels HJ-100UB-S

5.00 (1)
Item.#
09512535
Mfr.#
HJ-100UB-S
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
11.0
Plate Dimensions F1xF2 (mm)
108 x 108
Attachment Height H (mm)
144
Plate Size (mm)
108 x 108
Material (Wheel)
Urethane wheel (with bearings)
Allowable Load (kg)
300
Shape
Universal wheel S
Shaft Diameter (phi mm)
12
Wheel Width (mm)
50
Attachment Pitch (mm) (P1xP2)
80 x 80
Stopper
Available
Brake
Available
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
35
Eccentricity E (mm)
35
Attachment Bore Diameter d (mm)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attachment to dolly
5
From Japan
On 2013-02-19 15:56:53
I was looking for a caster that can withstand weight. Stability is also good, it is sufficient strength. It was very good.
This review is about item#09512535.