Buy more than* S$200* and get FREE SHIPPING

  • Stopper for Heavy Castors, Rubber Wheels

Stopper for Heavy Castors, Rubber Wheels HJ-130UB-S

5.00 (1)
Item.#
09512544
Mfr.#
HJ-130UB-S
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
11.0
Wheel Diameter D (phi mm)
130
Eccentricity E (mm)
40
Eccentricity E (mm)
40
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
80x80
Stopper
Available
Brake
Available
Wheel Width (mm)
50
Allowable Load (kg)
500
Shape
Universal Car S
Shaft Diameter (phi mm)
20
Plate Dimensions F1xF2 (mm)
108x108
Attachment Height H (mm)
177
Plate Size (mm)
108x108
Material (Wheel)
Urethane wheel (with bearings)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attachment to the trolley
5
From Japan
On 2013-02-19 15:56:53
I was looking for a caster that can withstand the weight. May be a sense of stability, it is sufficient strength. It was very good.
This review is about item#09512535.