Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stopper for Heavy Castors, Rubber Wheels

Stopper for Heavy Castors, Rubber Wheels HJ-150UB-S

5.00 (1)
Item.#
09512553
Mfr.#
HJ-150UB-S
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
11.0
Plate Size (mm)
120x120
Material (Wheel)
Urethane wheels (bearing input)
Allowable Load (kg)
550
Eccentricity E (mm)
45
Plate Dimensions F1xF2 (mm)
120x120
Attachment Height H (mm)
198
Wheel Width (mm)
50
Brake
Yu
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
45
Shaft Diameter (phi mm)
20
Attachment Pitch (mm) (P1xP2)
90x90
Stopper
There
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attachment to dolly
5
From Japan
On 2013-02-19 15:56:53
I was looking for a caster that can withstand weight. Stability is also good, it is sufficient strength. It was very good.
This review is about item#09512535.