Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT1 *060

3.00 (2)
Item.#
09513874
Mfr.#
MRT1 *060
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High-speed-steel (HSS)
Shanks (MT.No)
MT1
Blade Length (mm)
50
Shank Diameter (phi mm)
MT.1
Blade Diameter (phi mm)
6
Overall Length (mm)
130
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For hole finishing of industrial products
3
From Japan
On 2007-12-11 13:36:58
There is no problem with the surface roughness and the price is cheap
This review is about item#07321045.
Finish machining
3
From Japan
On 2007-12-11 13:26:28
I am using it because it is cheap. I am satisfied rightly.
This review is about item#07321063.