Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT1 *080

3.00 (2)
Item.#
09513883
Mfr.#
MRT1 *080
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
High-speed-steel (HSS)
Shanks (MT.No)
MT1
Blade Length (mm)
60
Shank Diameter (phi mm)
MT.1
Blade Diameter (phi mm)
8
Overall Length (mm)
150
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For hole finishing of industrial products
3
From Japan
On 2007-12-11 13:36:58
There is no problem with the surface roughness and the price is cheap
This review is about item#07321045.
Finish machining
3
From Japan
On 2007-12-11 13:26:28
I am using it because it is cheap. I am satisfied rightly.
This review is about item#07321063.