Buy more than* S$200* and get FREE SHIPPING

  • Machine Reamer
  • Machine Reamer
  • Machine Reamer

Machine Reamer MRT1 *100

3.00 (2)
Item.#
09513892
Mfr.#
MRT1 *100
Package Qty.
1PC
Ship pack of
1
56.87 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
High-speed-steel (HSS)
Shanks (MT.No)
MT1
Blade Length (mm)
70
Shank Diameter (phi mm)
MT.1
Blade Diameter (phi mm)
10
Overall Length (mm)
160
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Hole finishing of industrial products
3
From Japan
On 2007-12-11 13:36:58
It does not come out a problem with the surface roughness of the price is also cheap
This review is about item#07321045.
Finish machining
3
From Japan
On 2007-12-11 13:26:28
We use so cheap. I am satisfied so so.
This review is about item#07321063.