Buy more than* S$200* and get FREE SHIPPING

  • Machine reamer
  • Machine reamer
  • Machine reamer

Machine reamer MRT2 *160

3.00 (2)
Item.#
09513917
Mfr.#
MRT2 *160
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-02-08
Now we ship to...
...see all
Item Feature
Material
High-speed-steel (HSS)
Shanks (MT.No)
MT2
Blade Length (mm)
95
Shank Diameter (phi mm)
MT.2
Blade Diameter (phi mm)
16
Overall Length (mm)
215
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For hole finishing of industrial products
3
From Japan
On 2007-12-11 13:36:58
There is no problem with the surface roughness and the price is cheap
This review is about item#07321045.
Finish machining
3
From Japan
On 2007-12-11 13:26:28
I am using it because it is cheap. I am satisfied rightly.
This review is about item#07321063.