Buy more than* S$200* and get FREE SHIPPING

  • Milling Chuck
  • Milling Chuck
  • Milling Chuck
  • Milling Chuck
  • Milling Chuck
  • Milling Chuck

Milling Chuck BT40-CC32-105

3.00 (2)
Item.#
09513935
Mfr.#
BT40-CC32-105
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chuck Inner Diameter D (mm)
32
Dimension H (mm)
70
Screw
M16
Dimensions C (mm)
72
Dimensions L (mm)
105
Shank
BT40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for normal work
5
From Japan
On 2016-11-05 23:04:04
OKK VP-400 was able to be used without problems. I was feeling well and I tried repeating.
This review is about item#9513935.
Machining
1
From Japan
On 2012-07-19 00:35:06
Since the taper is slightly different, it can not be removed. It's the worst. I use it only when the tool is absolutely insufficient.
This review is about item#09513944.