Buy more than* S$200* and get FREE SHIPPING

  • Milling Chuck
  • Milling Chuck
  • Milling Chuck
  • Milling Chuck
  • Milling Chuck
  • Milling Chuck

Milling Chuck BT50-CC32-105

3.00 (2)
Item.#
09513944
Mfr.#
BT50-CC32-105
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chuck Inner Diameter D (mm)
32
Dimension H (mm)
70
Shank
BT50
Dimensions C (mm)
72
Screw
M24
Dimensions L (mm)
110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Usually used in the work
5
From Japan
On 2016-11-05 23:04:04
It was available without any problems at OKK VP-400. Since the condition was good it was to repeat.
This review is about item#9513935.
machining
1
From Japan
On 2012-07-19 00:35:06
Since the taper is a little different, it will not be taken. It is the worst. Tools are used only when absolutely not enough.
This review is about item#09513944.