Buy more than* S$200* and get FREE SHIPPING

  • Tie Mounts, Self-Adhesive
  • Tie Mounts, Self-Adhesive
  • Tie Mounts, Self-Adhesive
  • Tie Mounts, Self-Adhesive

Tie Mounts, Self-Adhesive 19x19

3.36 (42)
Item.#
09513971
Mfr.#
19x19
Package Qty.
1Bag(100PC)
Ship pack of
1
13.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof. Recommended static load is using the SUS board as a adherend, in a PSTC-7 way, temperature 23 +/-2 degree C, and 65% RH humidity standard environments after 4 hours, and can be left for more than 72 hours immediately upon load., Not weatherproof. Recommended static load is using the SUS board as a adherend, in a PSTC-7 way, temperature 23 +/-2 degree C, and 65% RH humidity standard environments after 4 hours, and can be left for more than 72 hours immediately upon load.
Material
Nylon 66
Dimensions B (mm)
19
Color
White
Compatible Band Width (mm)
Up to 4
Recommended Static Load (N [g])
2[204]
Dimensions C (mm)
3.5
Dimensions A (mm)
19
Specification
With adhesive
Materials (tape)
Base material: polyethylene, Adhesives: rubber-based
Customer Reviews
5 star 13
4 star 9
3 star 7
2 star 6
1 star 7
Review Rating: 3.36
42 Customer Reviews
The reviews are automatic translation.
For car wiring processing
4
From Japan
On 2017-05-25 16:36:36
Even though the price is cheap, I went firmly because I degreased properly.
This review is about item#35079816.
Used at work.
4
From Japan
On 2017-05-19 10:57:59
I often use it at work. Although it feels weak adhesive strength of double-sided tape, it does not have any problem as it basically stops the screw.
This review is about item#35079825.
When adding or retracting cables
5
From Japan
On 2017-04-27 16:28:24
I've been looking for something that can fix various cables for PCs on the wall and I thought that I could secure surely with tie wraps. Since this product can use 4.8 mm wide tie wrap, it was definitely fixed even when we wore the reach number cable. I think that it is more convenient than a saddle if you use a place that is hard to use, but it is difficult to see where it stands out because of its size.
This review is about item#35079825.
wiring
5
From Japan
On 2017-04-23 09:29:53
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#35079816.
Fastening of wiring
4
From Japan
On 2017-03-28 12:38:41
Things of small size tend to peel off when it gets a little hot, but large ones are solid even under the same condition. As necessary, the sealer is applied around to prevent peeling off.
This review is about item#35079825.
Bundle of wires
2
From Japan
On 2017-02-06 20:55:55
I want you to strengthen the part that passes through insulock. When the thick insulock is passed through, the base side breaks.
This review is about item#35079825.
Fixing equipment wiring
2
From Japan
On 2017-01-16 09:26:29
There is something that sticking double-sided tape is sloppy and protruding from the base, and the double-sided tape base (sponge) is so soft that it is easy to deform when a force is applied in the lateral direction.
This review is about item#9513971.
I am using it for maintenance of motorcycles, cars.
5
From Japan
On 2016-06-23 15:06:57
When there is no place to fix the wiring, it was attached to the flat part and it was used to fix the wiring with the band, but it is very useful because it is inexpensive.
This review is about item#35079816.
For cable fixing
4
From Japan
On 2016-04-26 07:18:13
Always use, price problems. There is no problem with the product.
This review is about item#09513971.
Indoor equipment wiring
1
From Japan
On 2015-12-18 22:16:38
When I used it, I thought that the adhesion was so good and there was a good thing, but most of it was peeling when it took six months. When looking carefully, the sponge-like part of the adhesive tape was separated while the adhesive surface remained in the equipment. The quality of the adhesive tape is too bad. All is redone and the damage is great. I will not buy it again.
This review is about item#09513971.