Buy more than* S$200* and get FREE SHIPPING

  • Tie Mounts, Self-Adhesive
  • Tie Mounts, Self-Adhesive
  • Tie Mounts, Self-Adhesive
  • Tie Mounts, Self-Adhesive

Tie Mounts, Self-Adhesive 28x28

3.48 (46)
Item.#
09513987
Mfr.#
28x28
Package Qty.
1Bag(100PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Not weatherproof. Recommended static load is using the SUS board as a adherend, in a PSTC-7 way, temperature 23 +/-2 degree C, and 65% RH humidity standard environments after 4 hours, and can be left for more than 72 hours immediately upon load., Not weatherproof. Recommended static load is using the SUS board as a adherend, in a PSTC-7 way, temperature 23 +/-2 degree C, and 65% RH humidity standard environments after 4 hours, and can be left for more than 72 hours immediately upon load.
Material
Nylon 66
Dimensions B (mm)
28
Color
White
Compatible Band Width (mm)
Up to 5
Recommended Static Load (N [g])
2[204]
Dimensions C (mm)
4
Dimensions A (mm)
28
Specification
With adhesive agent With hole
Materials (tape)
Base material: polyethylene, Adhesives: rubber-based
Customer Reviews
5 star 16
4 star 10
3 star 7
2 star 6
1 star 7
Review Rating: 3.48
46 Customer Reviews
The reviews are automatic translation.
For binding and fixing of wiring
4
From Japan
On 2018-04-09 15:33:24
Even when compared with a certain maker item, the price is also cheap and can be used without particular problems.
This review is about item#9513971.
Car maintenance
5
From Japan
On 2018-03-31 17:48:09
It was inexpensive so I was prepared for some trouble but it worked without problem. I would like to purchase repeat next time as well.
This review is about item#35079816.
During termination of weak electrical construction
5
From Japan
On 2018-01-26 16:14:18
It also has adhesive strength and can be screwed, so workability is good. I like the color in black and I like it. I would like to continue using it.
This review is about item#35079825.
For board wiring
5
From Japan
On 2017-12-09 18:44:15
Those of a certain maker are troublesome because the sheets are in pairs. This is one piece at a time and is good to use. Good adhesion. Because I do not cross-hold, if it is made into a groove shape, the fine wire will stay firmly but it is still better.
This review is about item#9513971.
For car wiring processing
4
From Japan
On 2017-05-25 16:36:36
Even though the price is cheap, I went firmly because I degreased properly.
This review is about item#35079816.
Used at work.
4
From Japan
On 2017-05-19 10:57:59
I often use it at work. Although it feels weak adhesive strength of double-sided tape, it does not have any problem as it basically stops the screw.
This review is about item#35079825.
When adding or retracting cables
5
From Japan
On 2017-04-27 16:28:24
I've been looking for something that can fix various cables for PCs on the wall and I thought that I could secure surely with tie wraps. Since this product can use 4.8 mm wide tie wrap, it was definitely fixed even when we wore the reach number cable. I think that it is more convenient than a saddle if you use a place that is hard to use, but it is difficult to see where it stands out because of its size.
This review is about item#35079825.
wiring
5
From Japan
On 2017-04-23 09:29:53
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#35079816.
Fastening of wiring
4
From Japan
On 2017-03-28 12:38:41
Things of small size tend to peel off when it gets a little hot, but large ones are solid even under the same condition. As necessary, the sealer is applied around to prevent peeling off.
This review is about item#35079825.
Bundle of wires
2
From Japan
On 2017-02-06 20:55:55
I want you to strengthen the part that passes through insulock. When the thick insulock is passed through, the base side breaks.
This review is about item#35079825.