Buy more than* S$200* and get FREE SHIPPING

  • Closed End Connector
  • Closed End Connector
  • Closed End Connector

Closed End Connector CE-2-(100)

4.42 (239)
Item.#
09514005
Mfr.#
CE-2-(100)
Package Qty.
1Bag(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-2
Dimensions C (mm)
19.7
Rated Voltage (V)
300
Dimensions A (mm)
5.1
Wire Conjugation Range (strand-wire) (mm2)
0.65-2.08
Material (inside)
Copper + Galvanizing
Dimensions D (mm)
7.2
Availabel Electric Wire Range
(AWG) Minimum 2 x # 22, up to 1 x 1 or # 18 x # 14
Material
(Insulator) Nylon 66
Dimensions B (mm)
7.9
Dimensions E (mm)
3.1
Color
Milk white
Heat-Resistant Temperature (deg C)
- 20-105
Minimum Tensile Strength (kg [lbs])
-
Caution
Please caulk the electric wire after twisting, Please caulk the electric wire after twisting
Customer Reviews
5 star 170
4 star 27
3 star 23
2 star 11
1 star 8
Review Rating: 4.42
239 Customer Reviews
The reviews are automatic translation.
Electrical wiring work
2
From Japan
On 2017-08-03 15:04:37
Depending on the caulking method, the cap may be broken, which is somewhat inferior to the products of other companies.
This review is about item#9514005.
Machine maintenance
5
From Japan
On 2017-05-31 18:17:50
I use it for wire crimping. Although I feel that it is made slightly smaller, the specified wiring can be crimped. I have been using it even for cost performance but durability can be used without problems.
This review is about item#9514005.
Used to connect weak electric cord.
5
From Japan
On 2017-05-31 00:31:26
The size is abundant, material is satisfactory. Is not it okay to mix some sizes and sell them?
This review is about item#09513996.
When cable is connected
1
From Japan
On 2017-05-12 12:21:29
Things I bought earlier were good, but recently purchased items have become longer in length, and it is necessary to lengthen the location of the strands to put them until they reach the bottom, which makes them extremely difficult to use . When the shape changes, please change the model number and specify that it is different from the previous ones.
This review is about item#9513996.
Wiring work
5
From Japan
On 2017-05-03 14:32:26
Used when remote control of boiler is used Can be used as same as those of N company It is OK cheap price
This review is about item#9514005.
When wiring the machine
4
From Japan
On 2017-04-17 17:12:59
I use CE-2 and CE-5. Since it is semi-transparent, you can confirm the position of the wire and crimp it, so there is no failure.
This review is about item#9514005.
Reduction of work time of electrical work etc.
5
From Japan
On 2017-04-09 00:03:00
It was a bit uneasy as the price was too low, but I tried using it and it was okay without any worries even if crimping it. A bag of 100 pieces was also useful with a chuck.
This review is about item#9514005.
Home electronics repair etc.
5
From Japan
On 2017-03-29 15:26:38
It is not inferior to major ones, nor will it come out or spread after caulking. Attractive is the price. Because it carries it little by little, it is saved when the chuck is attached to the bag.
This review is about item#9513996.
Electrical construction
5
From Japan
On 2017-03-21 15:04:18
I am allowed to use it every time without any change from a famous manufacturer very cheaply.
This review is about item#9514005.
Strand crimping.
3
From Japan
On 2017-03-16 23:20:56
If you do not make it a little smaller, you may not be able to store it in a small place.
This review is about item#9513996.