Buy more than* S$200* and get FREE SHIPPING

  • Table Wet Tissue

Table Wet Tissue -

5.00 (3)
Item.#
09514032
Mfr.#
-
Package Qty.
1Box(70Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Size (mm)
130x190
Type
Refill
Unit Dimensions (Width x Depth x Height)(cm)
130x105x50
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wiping clean
5
From Japan
On 2016-03-13 13:00:43
I use it for a little wiping. Unlike the cheap wetty of perfeller, it is solid and likes feeling when wiped.
This review is about item#09513962.
Daily cleaning of the rabbit cabin
5
From Japan
On 2013-09-24 21:36:36
As a product is a normal wet tissue. Because it is cheap, it is easy to use. We have already purchased more than 50 items in repeat. I think that I will continue using it unless it is discontinued.
This review is about item#09514032.
To wipe away
5
From Japan
On 2013-02-08 15:16:23
I am using it for cleansing in nursing care work. In non-alcohol type, I think that the price per piece is cheap. Recently monotaro says price rose about 20%, but still think that it is cheaper than other mail order sites.
This review is about item#09514032.