Buy more than* S$200* and get FREE SHIPPING

  • Paper Towel Dispensers

Paper Towel Dispensers 793916

4.43 (7)
Item.#
09514251
Mfr.#
793916
Package Qty.
1PC
Ship pack of
1
35.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Exterior of products may change without notice.
Material
ABS resin
Paper Dimension (mm)
170x220
Weight (g)
740
Purpose
For storage of paper towel in the medium format size (220 x 230 mm) and oval size (220 x 170 mm).
Accessories
Double-sided tape and screws
Compatible Size
For oval
Dimension (mm)
266x305x119
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Paper holder for hot water supply room
5
From Japan
On 2017-02-04 14:58:16
I was bought attracted to price and manufacturer name, but, it is easy to be installed even in light and women, is a paper towel that was just made to leave them good-looking fit to clean. Compact in place it does not take. Buy to is correct О
This review is about item#9514242.
Hand wiping
5
From Japan
On 2016-12-23 16:50:34
There are about 2.5 pieces of paper towel stock capacity is used, the timing of replenishment is easy to take.
This review is about item#9514242.
Installation based on the Food Sanitation Law in restaurant
4
From Japan
On 2016-04-25 17:05:25
The restaurant of the kitchen, where you can be installed with screws, as well as double-sided tape that is limited If possible, we will seek the item if there is a little more rugged installation method Trust is definitive in its manufacturing and sales company, if there is compensation in the years of use
This review is about item#09514242.
Used by the customer for the washroom
5
From Japan
On 2016-02-24 09:55:01
The appearance of the goods is clean, yet I really like because the light. So that is also attached to the other in the "gypsum board" of the "double-sided tape" for installation, it was thankful also attentive they contain also received screws and screw.
This review is about item#09514251.
For my room
4
From Japan
On 2015-08-05 14:15:51
When you make a children's plastic model, and to yourself, use There are many.
This review is about item#09514251.
Repair of children's toys
4
From Japan
On 2015-07-31 14:46:21
Since the moisture also oil also absorb well, it is convenient.
This review is about item#09514251.
Washroom of your hand wiping
4
From Japan
On 2014-04-22 17:40:09
Mounting also was easy in the compact. I am fully satisfied with neither fear of falling from light. You look at the little state because it is still use began in the second day. It looks I like simple.
This review is about item#09514242.