Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Mass Fabric Cutter

Mini Mass Fabric Cutter -

3.67 (3)
Item.#
09514285
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
The masker quickly and neatly cutsIt is an item that cuts depending what kind of task it is faced with
Dimension (mm)
84(width)x78 (height)
Adaptation
(Masker product width) 60 mm
Specification
Applicable masker product width (mm) /60
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Curing
2
From Japan
On 2017-05-03 21:28:31
Higher price compared to the installation size is limited, I would like a free size
This review is about item#9514285.
Masking paint
4
From Japan
On 2015-09-12 22:01:51
I used to cut it with a cutter knife all the time but it is convenient to purchase it here not found in the neighborhood home center but it is attention to the cutting edge
This review is about item#09514285.
Curing
5
From Japan
On 2015-03-17 16:03:23
The blade can come in and out and it can be used safely! Usability is also quite good.
This review is about item#09514285.