Buy more than* S$200* and get FREE SHIPPING

  • Weight Cutter DX

Weight Cutter DX DX-300

2.00 (2)
Item.#
09514294
Mfr.#
DX-300
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
The masker quickly and neatly cutsIt is a useful items to get to work.
Dimension (mm)
310x60
Adaptation
(Masker product width) 300 mm
Specification
Applicable masker product width (mm) /300
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of masking paper
3
From Japan
On 2013-12-11 23:16:50
I think that it would be a bit difficult to use for people who are small in width and angular and small hands I think that you should improve the body so that it fits into the hand shape with R shape
This review is about item#09514294.
Curing of car paint
1
From Japan
On 2010-06-11 09:31:06
I bought the product of Otsuka brush for the first time, but it does not match the length of Masker, and it can get off occasionally. It is better to reduce the length from 7 mm to 8 mm. I bought it and used a washer which is about 7 mm in length. If it improves it will also continue to purchase.
This review is about item#09514294.