Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lac Varnish for One-Armed Bandit #777 Brush

Lac Varnish for One-Armed Bandit #777 Brush -

4.67 (6)
Item.#
09514303
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bristle Color
White hair
Model
Bracing
Name (mm)
30
Size (Number)
10
Trim
Goat hair (Yano)
Thickness (mm)
14
Trim Length (mm)
35
Dimension (mm)
28
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-01-19 20:07:39
Less hair loss, easy to use, and good workability. It was nice to use for the price
This review is about item#9514337.
Painting
4
From Japan
On 2017-01-12 14:59:56
It is used for lacquer painting. Hair loss is also less and it is easy to paint, but I think that it will be a little cheaper.
This review is about item#9514303.
During painting work
5
From Japan
On 2016-07-04 16:25:08
Less hair loss, easy to use and good workability.
This review is about item#09514321.
Painting
5
From Japan
On 2015-12-19 15:31:40
There is no quality problem.
This review is about item#09514312.
Iron part paint
4
From Japan
On 2014-12-26 18:07:08
Although it was nice to use for the price, a phenomenon occurred which caused hair to appear.
This review is about item#09514303.
Painting work
5
From Japan
On 2011-07-13 16:24:14
It's easy to use, it's fine.
This review is about item#09514321.