Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lac and Varnish Brush, "Champion"

Lac and Varnish Brush, "Champion" -

Item.#
09514355
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
12
Trim
Goat hair
Size (Number)
10
Name (mm)
30
Bristle Color
White hair
Model
Bracing
Dimension (mm)
27
Trim Length (mm)
32