Buy more than* S$200* and get FREE SHIPPING

  • Lac and Varnish Brush, "Champion"

Lac and Varnish Brush, "Champion" -

Item.#
09514364
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
12
Trim
Goat hair
Dimension (mm)
34
Trim Length (mm)
33
Bristle Color
White hair
Model
Bracing
Name (mm)
40
Size (Number)
15