Buy more than* S$200* and get FREE SHIPPING

  • Lac and Varnish Brush, "Champion"

Lac and Varnish Brush, "Champion" -

Item.#
09514373
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thickness (mm)
12
Trim
Goat hair
Name (mm)
50
Size (Number)
20
Bristle Color
White hair
Model
Bracing
Trim Length (mm)
33
Dimension (mm)
47