Buy more than* S$200* and get FREE SHIPPING

  • Pen Paint Brush

Pen Paint Brush -

Item.#
09514382
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Length (mm)
47
Dimension (mm)
27
Thickness (mm)
14
Name (mm)
30
Size (Number)
10
Model
Bracing
Bristle Color
Black hair
Trim
Human hair + horse hair +PP fiber