Buy more than* S$200* and get FREE SHIPPING

  • Pen Paint Brush

Pen Paint Brush -

Item.#
09514391
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (Number)
20
Model
Diagonal
Name (mm)
50
Trim Length (mm)
46
Dimension (mm)
48
Bristle Color
Kuroge
Trim
Human hair horsehair + + PP synthetic