Buy more than* S$200* and get FREE SHIPPING

  • Hand Cup

Hand Cup -

by BIG
4.25 (8)
Item.#
09514486
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Translucent (milk white)
Capacity (mL)
600
Material
PP
Set Contents
Holder / 1 cup / 200, I mix 1 stick /
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Subdivision of paint
5
From Japan
On 2015-04-09 09:20:35
The big product which the quality is firmer than the competitor's products and is very easy to use is COSPA high!
This review is about item#09514477.
Dilution etc. of paint
2
From Japan
On 2014-05-02 18:33:23
There is no problem when putting it in a cup holder that does not have a handle on the opposite side of the pouring spout, but the hand gets dirty when replacing the cup.
This review is about item#09514477.
Painting work
4
From Japan
On 2014-01-19 15:08:34
Although there is no problem with the product, I am happy that it is a little cheaper in terms of cost.
This review is about item#09514522.
Painting
5
From Japan
On 2011-02-14 06:44:53
There is a spout, so easy to use.
This review is about item#09514477.
Put the paint
5
From Japan
On 2010-11-12 13:38:34
It is easy to use and easy to ask for price.
This review is about item#09514522.
Painting and brush washing
4
From Japan
On 2010-10-14 21:11:23
Easy to use
This review is about item#09514504.
Dilution of paint
4
From Japan
On 2010-05-24 06:57:34
It is convenient to be able to use the holder of Y company as if it is somewhat wrong. It is nice to be able to improve that you can not take out easily with one hand if you keep it in a lying face so that dust does not get inside.
This review is about item#09514522.
Toning during car painting
5
From Japan
On 2009-08-06 15:21:10
For cost reduction, tried purchasing. As mentioned, holder holder cup on hand can be used as it is, the cup itself is also solid and very satisfied. It is also good to have a spout. I purchased repeat!
This review is about item#09514522.