Buy more than* S$200* and get FREE SHIPPING

  • Hand Cup

Hand Cup -

by Big
4.25 (8)
Item.#
09514504
Mfr.#
-
Package Qty.
1Box(200PC)
Ship pack of
1
61.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Translucent (milk white)
Capacity (mL)
400
Material
PP
Set Contents
Cup / 200
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Subdivision of paint
5
From Japan
On 2015-04-09 09:20:35
Is not firmly than other company product quality Very easy to use Big of product is high COSPA!
This review is about item#09514477.
Dilution, etc. of paint
2
From Japan
On 2014-05-02 18:33:23
There is no problem when you use put to spout cup holder does not have a handle on the opposite side of the Hands dirty at the time to replace the cup.
This review is about item#09514477.
Paint job
4
From Japan
On 2014-01-19 15:08:34
- There is no problem in the product specific, but it is happy and cost a little more cheap.
This review is about item#09514522.
Painting
5
From Japan
On 2011-02-14 06:44:53
Because there is a spout, easy to use.
This review is about item#09514477.
Put the paint
5
From Japan
On 2010-11-12 13:38:34
Easy-to-use, price is also glad easy to seek.
This review is about item#09514522.
Paint and brush wash
4
From Japan
On 2010-10-14 21:11:23
Easy to use
This review is about item#09514504.
Dilution of paint
4
From Japan
On 2010-05-24 06:57:34
It is convenient Company Y of the holder can be used in street tag line. When the dust on the inside is kept face down so as not to enter, we are happy and can improve that can not be taken out easily in one hand.
This review is about item#09514522.
Toning at the time of car paint
5
From Japan
On 2009-08-06 15:21:10
Because of cost reduction, I tried to buy to try. As hand of the holder cup of described as it is available, is the cup itself is also firm and have great satisfaction. It is also good there is a spout. I repeat purchase!
This review is about item#09514522.