Buy more than* S$200* and get FREE SHIPPING

  • Plain Cans

Plain Cans 11077

4.02 (51)
Package Qty.
Ship pack of
6.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Since there is a possibility of leakage from the seams , for preservation of strong solvent (thinner), please refrain from using it .
Caliber (phi mm)
Weight (g)
Capacity (L)
Mixing, diluting and subdividing paints and solvents
Dimensions (Diameter phi x Height H) (mm)
110x125 (Width of 132 Including handle)
With handle., With Handle
Customer Reviews
5 star 22
4 star 16
3 star 7
2 star 4
1 star 2
Review Rating: 4.02
51 Customer Reviews
The reviews are automatic translation.
Drug placement
From Japan
On 2018-02-28 07:59:26
Because it has a handle, it is easy to carry and can not spill as it has a lid. Easy to use.
This review is about item#09514531.
When painting work
From Japan
On 2017-12-12 14:36:55
It is a very good item functionally to formulate and store colors.
This review is about item#9334647.
When the remaining paint is stored
From Japan
On 2017-11-10 18:49:53
One paint purchased with can do is used for storage as it is left I would like to keep inventory if it is a bit cheaper
This review is about item#9514531.
Cup gun storage container
From Japan
On 2017-09-05 09:43:01
Because it is cheap, I purchased it, but the lid of the lid is bigger than I thought, The thing that I had planned did not go well.
This review is about item#9334647.
For temporary storage of paint
From Japan
On 2017-05-31 09:38:55
Because I bought it because it is cheap, the strength of the lid that fit in with the lid is not very strong, so the tightness weakens as you open and close the lid many times.
This review is about item#9514574.
Paint it
From Japan
On 2017-04-29 16:21:22
I like the size right. In addition, I will purchase it if necessary.
This review is about item#9334647.
For paint subdivision
From Japan
On 2017-02-13 16:09:11
Even if it is stored in vinyl packaging one by one, it is good to be rustless
This review is about item#9514556.
For preservation of paint subdivisions
From Japan
On 2017-02-02 13:14:54
Although it is 1/5 L, it is taller than those of other manufacturers, and capacity has room. In fact it entered 250 ml. Since the strength of the top lid and snap-in border is not so strong, it seems that it is not suitable for the use which opens and closes the lid many times. Is it a reasonable price? . .
This review is about item#9514565.
Paint preservation
From Japan
On 2017-01-02 15:16:35
The difference with other cans is that the contact surface with the lid is folded inward long and the contact surface is widely taken and the sealing surface is widely taken, the sealing property such as when opening and closing many times or when the paint hardens around is maintained I am thinking to be done.
This review is about item#9514565.
For rust preventive coating
From Japan
On 2016-11-02 15:04:24
We are satisfied normally without fail and normal
This review is about item#9334647.