Buy more than* S$200* and get FREE SHIPPING

  • Plain Cans

Plain Cans 11094

4.02 (52)
Item.#
09514565
Mfr.#
11094
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Since there is a possibility of leakage from the seams , for preservation of strong solvent (thinner), please refrain from using it .
Dimensions (Diameter phi x Height H) (mm)
76x74
Specification
No handle., With no handle
Caliber (phi mm)
57
Purpose
Mixing, diluting and subdividing paints and solvents
Weight (g)
65
Capacity (L)
1/5
Customer Reviews
5 star 22
4 star 17
3 star 7
2 star 4
1 star 2
Review Rating: 4.02
52 Customer Reviews
The reviews are automatic translation.
Paint storage
4
From Japan
On 2018-04-02 07:27:30
It is used for storage of low frequency paint. It is saved with a wide mouth to mix sediment in paint at the time of use. Especially the problem is not felt especially in the hermeticity and preservation of the paint. If the price is suppressed a little more, it will be ★ 5 ,,,
This review is about item#00727405.
Drug placement
5
From Japan
On 2018-02-28 07:59:26
Because it has a handle, it is easy to carry and can not spill as it has a lid. Easy to use.
This review is about item#09514531.
When painting work
5
From Japan
On 2017-12-12 14:36:55
It is a very good item functionally to formulate and store colors.
This review is about item#9334647.
When the remaining paint is stored
4
From Japan
On 2017-11-10 18:49:53
One paint purchased with can do is used for storage as it is left I would like to keep inventory if it is a bit cheaper
This review is about item#9514531.
Cup gun storage container
3
From Japan
On 2017-09-05 09:43:01
Because it is cheap, I purchased it, but the lid of the lid is bigger than I thought, The thing that I had planned did not go well.
This review is about item#9334647.
For temporary storage of paint
1
From Japan
On 2017-05-31 09:38:55
Because I bought it because it is cheap, the strength of the lid that fit in with the lid is not very strong, so the tightness weakens as you open and close the lid many times.
This review is about item#9514574.
Paint it
5
From Japan
On 2017-04-29 16:21:22
I like the size right. In addition, I will purchase it if necessary.
This review is about item#9334647.
For paint subdivision
5
From Japan
On 2017-02-13 16:09:11
Even if it is stored in vinyl packaging one by one, it is good to be rustless
This review is about item#9514556.
For preservation of paint subdivisions
3
From Japan
On 2017-02-02 13:14:54
Although it is 1/5 L, it is taller than those of other manufacturers, and capacity has room. In fact it entered 250 ml. Since the strength of the top lid and snap-in border is not so strong, it seems that it is not suitable for the use which opens and closes the lid many times. Is it a reasonable price? . .
This review is about item#9514565.
Paint preservation
5
From Japan
On 2017-01-02 15:16:35
The difference with other cans is that the contact surface with the lid is folded inward long and the contact surface is widely taken and the sealing surface is widely taken, the sealing property such as when opening and closing many times or when the paint hardens around is maintained I am thinking to be done.
This review is about item#9514565.