Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plain Cans, Squareuare Type

Plain Cans, Squareuare Type 11096

4.00 (4)
Item.#
09514583
Mfr.#
11096
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Made from tin plate
Capacity (L)
4
Outside Dimension (depth D x Width W x Height H) (mm)
100x168x287
Weight (g)
380
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used as a small can of liquid rubber
3
From Japan
On 2017-01-05 23:16:15
I use it as a small can of liquid rubber We think that it will withstand use to some extent for the purpose of use It is good if the inner lid is attached
This review is about item#9514583.
Mixed oil storage for grass cutters
3
From Japan
On 2015-02-24 21:10:02
Although it is plain and clean, a dent has occurred with a slight pressure, so it might be better to have a little more board thickness.
This review is about item#09514583.
Engine oil stock
5
From Japan
On 2014-09-25 15:11:08
no problem
This review is about item#09514583.
For portable use of mixed gasoline when using portable organic solvent
5
From Japan
On 2011-07-18 09:42:23
By transferring from a heavy 20 L can or 10 L can to this container, it became easier to carry organic solvents and mixed gas. The capacity of the container is also very good as it can use the brushcutter for half a day.