Buy more than* S$200* and get FREE SHIPPING

  • Roller Bucket Set

Roller Bucket Set 11407

Item.#
09514653
Mfr.#
11407
Package Qty.
1Set
Ship pack of
1
25.38 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caution
Do not use other than regular paint.It may not show performance.
Roller Size (mm)
175
Material
(Roller) pile fabric (polyester), (bucket) polypropylene
Purpose
For general water-based and oil-based paints
Capacity (L)
(Bucket) about 4
Set Contents
175mm universal regular roller, bucket