Buy more than* S$200* and get FREE SHIPPING

  • DX Oil Bristle

DX Oil Bristle 19165

4.56 (9)
Item.#
09514687
Mfr.#
19165
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General oil-based paint brush
Model
Bracing
Trim
Chemical fiber (PBT)
Dimension (mm)
50
Bristle Color
White
Thickness (mm)
25
Trim Length (mm)
42
Catch-Phrase
Strong fiber resilience, including the paint!
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For painting
5
From Japan
On 2017-08-17 08:25:24
I used it when painting the bicycle frame. It's a nice item.
This review is about item#76235537.
Painting, touch up
4
From Japan
On 2017-06-09 09:10:47
Is good! It is easy to use. I would like to thank you if the price cheaper a little more!
This review is about item#09514696.
Application of oil paint
5
From Japan
On 2017-05-12 16:33:53
For the first time I bought a brush for oil paint, but it is reasonably priced cheaply and disposable is also reasonable.
This review is about item#76235537.
Iron part paint
5
From Japan
On 2016-06-22 02:50:00
I am using 20 mm. Both inclusion and exhalation are satisfactory. Although oily brush is disposable, it has not been better to be inexpensive, but the quality is proportional to the price and rarely satisfies cheap items. Now, with this, I am in trouble because there is no brush point where I bought a lot before. Not limited to this, it is recommended to wash the brush before use (dry in case of oiliness). Also reducing hair loss improves usability and finish.
This review is about item#76235537.
When painting work
5
From Japan
On 2015-11-16 08:36:35
I am using it without problems.
This review is about item#09514687.
Building painting
4
From Japan
On 2014-11-08 13:43:30
Including and waist is good. It is quite good for price.
This review is about item#09514671.
Painting to the steel surface (touch-up etc.)
4
From Japan
On 2014-07-30 14:03:01
Hair is also repetitively done without falling out
This review is about item#09514696.
Mainly painted iron rails and stairs
4
From Japan
On 2012-12-03 14:51:53
Hair elasticity is good. The inclusion of paint is also good. However, if you reuse it will result in more hair loss, so if you consider the price, is it disposable?
This review is about item#09514671.
Painting
5
From Japan
On 2012-07-26 21:58:17
The hair is soft and easy to use. I think that it is a brush suitable for painting of oil paint.
This review is about item#09514687.