Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wooden Handle Rubber Mallet 1 / 2 P

Wooden Handle Rubber Mallet 1 / 2 P Black

by M&M
4.36 (11)
Item.#
09514757
Mfr.#
Black
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
The assembly of furniture and wooden goods, The assembly of furniture and wooden goods
Diameter (phi mm)
Die face /45
Size (mm)
305x80x50
Weight (g)
332
Others
White is used to avoid a color change to a subject. 2 colors are used to separate them according to their uses.
Color
Black
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2016-11-18 00:25:16
It was lighter than I thought but I could use strength and hardness without problems
This review is about item#09514741.
Reinforcement of curing tape
5
From Japan
On 2016-11-16 15:59:40
With the curing of the line coat, it was able to be used perfectly to hit the gum tape to prevent the paint from bleeding around the curing curing time, but it is Mendozai. It was a special work just this time because it was painting on a special fine stone.
This review is about item#9514741.
work
5
From Japan
On 2015-09-09 16:29:47
usually
This review is about item#09514757.
For assembly of equipment
5
From Japan
On 2015-04-07 09:52:17
You can use it properly.
This review is about item#09514757.
Car maintenance
3
From Japan
On 2015-03-01 13:27:05
Since the thing which used before was broken, I purchased it, but I feel that vibration is in my hands.
This review is about item#09514757.
Wooden assembly
4
From Japan
On 2014-06-18 13:22:38
Color transfer, buy rubber hammer because it dislikes wooden dent. I am using it happily.
This review is about item#09514741.
Removing snow and ice
5
From Japan
On 2014-04-12 04:08:47
It is also used for removing snow and ice under the vehicle, used for wooden materials etc. White rubber is ideal because I want to avoid color transfer to objects
This review is about item#09514741.
Drive Piton on the beach.
4
From Japan
On 2012-07-11 05:38:14
It is light and easy to use, but when you hit it strongly, the mark of Piton hits the hammer.
This review is about item#09514757.
I use it for die cutting of bisque doll.
5
From Japan
On 2012-06-20 23:03:01
I knew it was getting hurting because I pulled it by hand until now, but this rubber hammer is perfect for die-cutting work with a soft and firm feel.
This review is about item#09514741.
Assembling the metal rack
5
From Japan
On 2012-05-22 06:23:51
For rubber hammers, it is desirable that black be white before coloring after hitting. Also, in the assembly of iris oyama's metal rack, the color shifted in color, but it was easy to wipe it off. However, sorry, Black Rubber Hammer was sold at Daiso at \ 105. Therefore it is very dissatisfied in price.
This review is about item#09514741.