Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Auto-Lock Glee L
  • Auto-Lock Glee L
  • Auto-Lock Glee L

Auto-Lock Glee L LC560YBL

4.67 (3)
Item.#
09514766
Mfr.#
LC560YBL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting
2014 TRUSCO Published Page
2-0665
Weight (g)
84, 84
TRUSCO Part Number
298-5047, 298-5047
2015 Trusco Published Pages
2 0692
Size (mm)
160x45x23, 160x45x23
Color
yellow, Yellow
Specification
Auto-locking, Auto-locking, Auto-lock
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Interior and exterior under work
4
From Japan
On 2016-10-31 21:35:21
It is easy to grasp. When grasping, it is better to have reasonable power. When dropped, you can take off the lid of the black part of the auto lock.
This review is about item#9514766.
Civil engineering site
5
From Japan
On 2015-11-01 14:35:18
Very easy to have, usability is good.
This review is about item#09514766.
Unpacking operation and inspection and maintenance
5
From Japan
On 2014-07-16 13:26:55
The blade is strongly locked, and even if it is pushed with the cutting edge, the blade does not return to the main body, but if you use the slide of the main body it will easily be stored. Also familiar well in hand.
This review is about item#09514766.