Buy more than* S$200* and get FREE SHIPPING

  • Screw Pro Glee L
  • Screw Pro Glee L
  • Screw Pro Glee L

Screw Pro Glee L LC561YBL

5.00 (1)
Item.#
09514775
Mfr.#
LC561YBL
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting, For heavy cutting, Cutting thick objects, For heavy cutting
Weight (g)
84, 84
Specification
Screw lock type, Screw lock type, Screw lock
Size (mm)
160x45x25, 160x45x25
Color
yellow, Yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory material cut
5
From Japan
On 2013-06-13 13:53:57
Previously I used NT cutter, changed to here. Grip for easy gripping and not slipping is also good. I will continue to purchase it in the future.
This review is about item#09514775.