Buy more than* S$200* and get FREE SHIPPING

  • New Transparent Polyethylene Cross
  • New Transparent Polyethylene Cross
  • New Transparent Polyethylene Cross

New Transparent Polyethylene Cross No.784

4.67 (3)
Item.#
09514793
Mfr.#
No.784
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Deployment Force (N/25mm)
4.5
Deployment Force (N/10mm)
18
Tensile Strength (N/25mm)
99
Holding Power (mm)
0.2
Tape Thickness (mm)
0.107
Tape Length (m)
25
Color
Translucent
Adhesive
Rubber type
Purpose
Light to medium packing, Light to medium packing
Adhesive Force (N/25mm)
4.5
Tensile Strength (N/10mm)
39.6
Adhesive Power (N/10mm)
1.8
Tuck (ball No.)
15
Extensibility (%)
29
Tape Width (mm)
50
TRUSCO Part Number
398-1711
Base Material
PET crossing
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for packing
5
From Japan
On 2016-12-08 15:07:34
I purchased it incorrectly, but it was good for results. It is best to write a letter from the top.
This review is about item#9514793.
Use it for various purposes.
5
From Japan
On 2014-11-15 18:08:10
It is a tape that can be used even by patients with chemical hypersensitivity, even for smells.
This review is about item#09514793.
Packing goods
4
From Japan
On 2014-08-09 14:45:55
In the packing work of goods, it is easy to cut by hand, so it is efficient.
This review is about item#09514793.