Buy more than* S$200* and get FREE SHIPPING

  • Transparent Cloth Tape
  • Transparent Cloth Tape
  • Transparent Cloth Tape

Transparent Cloth Tape -

4.33 (3)
Item.#
09514827
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
4.25
Tensile Strength (N/10mm)
72.0
Adhesive Power (N/10mm)
1.70
Tape Thickness (mm)
0.15
Tape Length (m)
25
Purpose
Midium packing, Midium packing
Base Material
Polyethylene cloth
Deployment Force (N/10mm)
2.0
Tensile Strength (N/25mm)
180.0
Tuck (ball No.)
19
Extensibility (%)
16
Tape Width (mm)
50
Adhesive
Acrylic type
Color
Blue
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When filling the clearance of the mold
4
From Japan
On 2018-01-30 16:32:50
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#9514802.
packing
4
From Japan
On 2015-03-12 13:25:06
It is strong.
This review is about item#09514802.
Step bowl packing etc.
5
From Japan
On 2014-12-11 23:38:43
Tape thin width, tortuous, just right to use it is good
This review is about item#09514811.