Buy more than* S$200* and get FREE SHIPPING

  • Mercury Lamp Ballast
  • Mercury Lamp Ballast
  • Mercury Lamp Ballast

Mercury Lamp Ballast H4T1B51

5.00 (1)
Item.#
09514994
Mfr.#
H4T1B51
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Type
The general form low power factor
Lead Wire (mm)
250
Short Circuit Seconary Current (A)
5.4
Rated Input Power
435W
Dimensions C (mm)
105
Dimensions D (mm)
104
Dimension F (mm)
235
Dimensions A (mm)
200
Cycle(Hz)
60
Weight (kg)
6.7
Rated Secondary Voltage (V)
210
Dimension G(mm)
265
Dimensions B (mm)
94
Wire Length
(Secondary side) No limit
Rated Voltage (V)
For 100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lighting replacement During repair / maintenance
5
From Japan
On 2018-02-09 17:17:59
It is a well-established manufacturer product, safe and secure. I'm satisfied.
This review is about item#9579945.