Buy more than* S$200* and get FREE SHIPPING

  • Mercury Lamp Ballast
  • Mercury Lamp Ballast
  • Mercury Lamp Ballast

Mercury Lamp Ballast H4TC1A51

5.00 (1)
Item.#
09515003
Mfr.#
H4TC1A51
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimension G(mm)
325
Dimensions B (mm)
94
Wire Length
(Secondary side) No limit
Rated Voltage (V)
For 100
Type
General form high power factor
Lead Wire (mm)
250
Short Circuit Seconary Current (A)
5.4
Rated Input Power
435W
Dimensions C (mm)
105
Dimensions D (mm)
104
Dimension F (mm)
295
Dimensions A (mm)
260
Cycle(Hz)
50
Weight (kg)
6.7
Rated Secondary Voltage (V)
210
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lighting replacement During repair / maintenance
5
From Japan
On 2018-02-09 17:17:59
It is a well-established manufacturer product, safe and secure. I'm satisfied.
This review is about item#9579945.