Buy more than* S$200* and get FREE SHIPPING

  • Mercury Lamp Ballast
  • Mercury Lamp Ballast
  • Mercury Lamp Ballast

Mercury Lamp Ballast H4CC2A352

Item.#
09515021
Mfr.#
H4CC2A352
Package Qty.
1PC
Ship pack of
1
179.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lead Wire (mm)
250
Type
General form high power factor
Weight (kg)
5.7
Dimension G(mm)
265
Dimensions B (mm)
66
Dimension F (mm)
235
Rated Voltage (V)
200 for
Cycle(Hz)
50
Wire Length
None (secondary side) limit
Rated Secondary Voltage (V)
-
Rated Input Power
415W
Dimensions C (mm)
83
Dimensions D (mm)
76
Dimensions A (mm)
200
Short Circuit Seconary Current (A)
5.7